Beli id address di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Plus Guard Your ID Stamp
    Mulai

    Rp99.900

    Plus Guard Your ID Stamp
    Deskripsi:
    -It is a stamp that makes personal information such as address and name that are hard to see.-Because it is a roller type, you can freely hide the length you can hide.
  2. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  3. OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1)
    Mulai

    Rp5.799.900

    OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1)
    Deskripsi:
    Relay terminal block, no need for tightening! An easy-to-understand smart slave at a wiring point where there is a common for each point. It is a three-stage terminal block type smart slave that does not require tightening and the wiring location is easy to understand. Easy wiring. No joint tightening. The wiring location is also easy to understand. Communication power supply monitoring function for easy start-up. A variety of maintenance-related data necessary for improving productivity, such as equipment aging and equipment operation information, can be collected. (Smart slave function) Communication speed setting switchless address setting adopts a rotary switch to reduce setting mistakes. Maintenance without removing the wiring is possible with the connector of the communication section and the I / O insertion / removal terminal block.
    atribut:
    • Withstand Voltage: 500 VAC (between isolated circuits)
    • Type: Multi-feed type
    • Atmosphere: No corrosive gas
    • Type of Terminal Fitting: DIN rail mounting
    • Ambient Relative Humidity (RH): 25 to 85 (non-condensing)
    • Insulation Resistance (MΩ): 20 or more (between isolated circuits)
    • Noise resistance: Compliant with IEC61000-4-4 2kV (power line)
    • Operating Ambient Temperature (°C): -10 to +55
    • Power Supply Voltage (V) : Communication power supply: 14 to 26.4 DC I/O power supply: 20.4 to 26.4 DC (24 VDC -15 to +10%)
    • Storage Temperature (°C): -25 to +65
    • Type of Insulation: Photocoupler insulation
    • Vibration Resistance: 10-60Hz, amplitude 0.7mm, 60-150Hz, 50m/s2 X, Y, Z directions 80 minutes
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp10.999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    atribut:
    • Maximum Measurement (mm): 0-1000
    • Item Depth (mm): 130
    • Measurement Accuracy (mm): +/-0.15
    • Overall Length (mm): 1240.0
    • Range (mm): 0-1000
    • Resolution (mm): 0.05
    • Mitutoyo Part Number: N100
  5. tp-link JetStream L2 Managed Switch
    Mulai

    Rp2.899.900

    tp-link JetStream L2 Managed Switch
    atribut:
    • Power Supply (V): AC 100-240 (50/60Hz)
    • Certification: CE, FCC, RoHS
    • Jumbo Frame: 9216 Bytes
    • Mounting: Rack Mountable
  6. Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.
    atribut:
    • Voltage (V): 12
  7. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  8. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  9. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  10. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  11. Mitutoyo Tubular Inside Micrometer Single Rod Type
    Mulai

    Rp2.799.900

    Mitutoyo Tubular Inside Micrometer Single Rod Type
    atribut:
    • Scale Interval (mm): 0.01
  12. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  13. OMRON Sysmac CJ Series CJ2M CPU Unit
    Mulai

    Rp9.399.900

    OMRON Sysmac CJ Series CJ2M CPU Unit
    Deskripsi:
    CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Number of Input/Output Points: 2560 points
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Structure: Built-in type in the panel
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.5(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
Daftar Harga id address Terbaru October 2026
Plus Guard Your ID StampRp99.900
Zebra Technologies Printer ID Card (Alat Cetak Kartu)Rp14.999.900
OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1)Rp5.799.900
Ideal Network Navitek NT with TouchscreenRp31.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp10.999.900
Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan)Rp559.900
tp-link JetStream L2 Managed SwitchRp2.899.900
Yuasa Dry Car Battery MF (Aki Mobil Kering)Rp279.900
Extech Light MeterRp3.599.900
Mitutoyo Outside Micrometer MetricRp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)